Motion
3652/2XL
Microporous Coverall, Elastic Wrist & Ankle
MI ITEM #04779288
MFR #3652/2XL
List Price$119.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microporous Coverall, Elastic Wrist & Ankle
MI ITEM #04779288
MFR #3652/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.69/each for your price

Overview

Mfr description
3652/2XL MICROPOROUSCOVERALL ZIPPER FRON
  • A lighter lower cost alternative to our PosiWear BA line.
  • Full length zipper front for easy donning
  • Elastic wrist and ankles keeps dirt and debris out
  • Comfortable sizing
  • Low linting
  • Latex Free
  • A lighter, lower cost alternative to our PosiWear BA line
  • One time use product

Specifications

  • Garment Use
    General Purpose
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • High Visibility
    Not a High Visibility Garment
  • Color
    White
  • Ankle Closure
    Elastic
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Elastic
  • Seam Type
    Serged
  • Material
    Film Laminate/Polypropylene
  • Number Of Pockets
    0
  • Chest Size
    29.1 in
  • Additional Details
    Low Lint
  • Description
    Breathable microporous material that protects against dry particulates and liquid sprays. A lighter lower cost alternative to our PosiWear BA line.Good for use in manufacturing, pressure washing, painting, resurfacing and fiberglass handling.
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    662909365224
  • Fabric Type
    Microporous Coated
  • UPC_NO
    662909365224
  • Features
    A lighter lower cost alternative to our PosiWear BA line.
  • Height
    38.1 cm
  • Length
    32.258 cm
  • Seam
    Serged
  • Weight
    4 kg
  • Width
    29.718 cm
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text