Motion
3652/4XL
Microporous Coverall, Elastic Wrist & Ankle
Mi Item #04779294
MFR #3652/4XL
Price$124.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microporous Coverall, Elastic Wrist & Ankle
Mi Item #04779294
MFR #3652/4XL

Mfr description
3652/4XL MICROPOROUSCOVERALL ZIPPER FRON
  • A lighter lower cost alternative to our PosiWear BA line.
  • Full length zipper front for easy donning
  • Elastic wrist and ankles keeps dirt and debris out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.61/each

Specifications

Dimensions

  • Chest Size
    33.1 in
  • Height
    37 cm
  • Length
    32.004 cm
  • Weight
    4 kg
  • Width
    27.99 cm

Details

  • Additional Details
    Low Lint
  • Ankle Closure
    Elastic
  • Ankle Style
    Elastic
  • Closure Type
    Elastic
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    White
  • Cuff Style
    Elastic
  • Description
    Breathable microporous material that protects against dry particulates and liquid sprays. A lighter lower cost alternative to our PosiWear BA line.Good for use in manufacturing, pressure washing, painting, resurfacing and fiberglass handling.
  • Fabric Type
    Microporous Coated
  • Features
    A lighter lower cost alternative to our PosiWear BA line.
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Type
    Coveralls
  • Garment Use
    General Purpose
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    No
  • Manufacturer Upc Number
    662909365248
  • Material
    Film Laminate/Polypropylene
  • Number Of Pockets
    0
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909365248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)