Motion
710SANF/S
Seamless Knit Aramid Blended Antimicrobial Glove with Nitrile Coated Foam Grip on Palm & Fingers
Mi Item #04779318
MFR #710SANF/S
Price$14.53/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Aramid Blended Antimicrobial Glove with Nitrile Coated Foam Grip on Palm & Fingers
Mi Item #04779318
MFR #710SANF/S

Mfr description
710SANF/S 10GAUGE BLACK AND YELLOW ARAMI
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.53/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length
    50.292 cm
  • Size
    S

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Ansi Isea Cut Resistance Level
    A3
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Green
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knitwrist
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    3
  • EN388
    4533
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Hand Type
    Pair
  • Knit Gauge
    10
  • Liner Material
    Aramid
  • Liner/Shell Material
    Aramid/Polymide
  • Manufacturer Upc Number
    662909712851
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Type
    Cut Resistant
  • UPC_NO
    662909712851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)