Motion
710SANF/M
PosiGrip® Glove with Polykor Fiber - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #04779319
MFR #710SANF/M
Price$14.87/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PosiGrip® Glove with Polykor Fiber - Size M or Size 8, ANSI Cut Level Level 3, Cut Resistant Gloves
Mi Item #04779319
MFR #710SANF/M

Mfr description
710SANF/M 10GAUGE BLACK AND YELLOW ARAMI
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.87/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    50.8 cm
  • Men'S Size
    M
  • Size
    M

Details

  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • ANSI Contact Heat
    284 °F
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    Level 3
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Fishing industries, General maintenance, Glass Handling operations, Handling and Assembly of Medium to Large Parts and Materials, Heavy to Medium Fastening and Anchoring, Material Handling, Mechanical Equipment Maintenance and Repair, Metal Fabrication, Recycling, Sanitation, Waste Handling, Woodworking
  • Coated Area
    Palm and Fingertips
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Foam Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Coating Style
    Foam Nitrile
  • Color
    Green
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    China
  • Cuff Type
    Knitwrist
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Cut Resistant Gloves
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Puncture Resistance Level
    3
  • En 388 Tear Resistance Level
    3
  • En Iso Cut Resistance
    D
  • EN388
    4533
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Group & Class
    A4
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    10
  • Latex Free
    Yes
  • Liner Material
    Aramid
  • Liner/Shell Material
    Aramid/Polymide
  • Manufacturer Catalog Number
    710SANF/M
  • Manufacturer Upc Number
    662909712868
  • Material
    Aramid
  • Material Type
    Aramid
  • Other Standards Met
    EPA, FDA, USDA
  • Product Line
    G-Tek
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    144
  • Series
    PosiGrip
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138
  • Toxicity Type
    Non Toxic
  • Type
    Cut Resistant
  • UPC_NO
    662909712868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)