Motion
710SANF/L
Seamless Knit Aramid Blended Antimicrobial Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #04779320
MFR #710SANF/L
List Price$15.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Aramid Blended Antimicrobial Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #04779320
MFR #710SANF/L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.10/pr for your price

Overview

Mfr description
710SANF/L 10GAUGE BLACK AND YELLOW ARAMI
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Launderable for extended life and to reduce replacement costs
  • Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
  • Complies with FDA food handling requirements 21 CFR, Part 177

Specifications

  • Glove Size
    Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Nitrile
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Green
  • Cuff Type
    Knitwrist
  • Knit Gauge
    10
  • Liner/Shell Material
    Aramid/Polymide
  • Length
    50.546 cm
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    5
  • En 388 Tear Resistance Level
    3
  • En 388 Puncture Resistance Level
    3
  • Description
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909712875
  • Manufacturer Upc Number
    662909712875
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4533
  • Size
    L
  • Type
    Cut Resistant
  • Construction Description
    Coated Seamless Knit
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Liner Material
    Aramid
  • Spec Sheet
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Additional Details
    Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text