Motion
713KSSN/S
Seamless Knit Aramid Blended Glove with Nitrile Foam Coated Grip on Palm & Fingers
Mi Item #04779322
MFR #713KSSN/S
Price$14.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Aramid Blended Glove with Nitrile Foam Coated Grip on Palm & Fingers
Mi Item #04779322
MFR #713KSSN/S

Mfr description
713KSSN/S 13GAUGE GREEN KEVLAR/STEEL SHE
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.02/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    49.53 cm
  • Men'S Size
    S
  • Size
    S

Details

  • Additional Details
    Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile Foam
  • Color
    Green
  • Country of Origin
    Pakistan
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knitwrist
  • Description
    Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Hi Performance Glove
  • EN388
    4542
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner Material
    Aramid Stainless Steel Wire
  • Manufacturer Catalog Number
    713KSSN/S
  • Manufacturer Upc Number
    662909712899
  • Material
    Aramid
  • Material Type
    Aramid Blend, PolyKor
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Series
    G-Tek PolyKor
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138, EN 407
  • Type
    Cut Resistant
  • UPC_NO
    662909712899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)