Motion
713KSSN/XL
Seamless Knit Aramid Blended Glove with Nitrile Foam Coated Grip on Palm & Fingers
MI ITEM #04779325
MFR #713KSSN/XL
Price$14.92/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Aramid Blended Glove with Nitrile Foam Coated Grip on Palm & Fingers
MI ITEM #04779325
MFR #713KSSN/XL

Mfr description
713KSSN/XL 13GAUGE GREEN KEVLAR/STEEL SH
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
  • Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.92/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    45.974 cm
  • Size
    XL

Details

  • Additional Details
    Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Coating Coverage
    Palm & Fingers
  • Color
    Green
  • Cuff Style
    Knit Wrist
  • Cuff Type
    Knitwrist
  • Description
    Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
  • Description Keyword
    Hi Performance Glove
  • EN388
    4542
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Knit Gauge
    13 ga
  • Liner Material
    Aramid Stainless Steel Wire
  • Manufacturer Upc Number
    662909712929
  • Spec Sheet
  • Standards Met
    29 CFR 1910.138, EN 407
  • Type
    Cut Resistant
  • UPC_NO
    662909712929

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)