Motion
5150/M
Leather Palm Glove - M or Size 8, Cowhide Grain Leather, Unlined, Green
Mi Item #04779349
MFR #5150/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Cowhide Grain Leather, Unlined, Green
Mi Item #04779349
MFR #5150/M

Mfr description
5150/M STANDARD GRAIN COWHIDE RUBBERIZED
  • Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
  • Wing thumb increases comfort in open-handed work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    24.13 cm
  • Weight
    1.18 kg

Details

  • Coating Coverage
    Uncoated
  • Color
    Green
  • Construction Description
    Rubberized Cuff Gunn Cut
  • Description
    Ideal for pipe, brick & other material handling, construction, farming and general maintenance.
  • Description Keyword
    Leather Palm Gloves
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    General Protection
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)