Motion
984K/L
Cowhide Leather Drivers, Premium Grade, Reinforced Palm, Keystone Thumb SIZE-L Natural
MI ITEM #04779390
MFR #984K/L
Your Price$10.26/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cowhide Leather Drivers, Premium Grade, Reinforced Palm, Keystone Thumb SIZE-L Natural
MI ITEM #04779390
MFR #984K/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.26/pr(List $14.87)

Overview

Mfr description
984K/L PREMIUM GRAIN COWHIDE DRIVERS W/A
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Reinforced palm patch increases durability and provides added protection at common wear points
  • Elastic closure sewn inside glove for safety and comfort

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Cowhide Leather
  • Leather Grade
    Premium Grade
  • Lining Material
    Unlined
  • Color
    Beige
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn Gunn Cut
  • Cuff Type
    Elastic
  • Hand Type
    Pair
  • Palm Features
    Leather Patch Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Stitching Material
    Nylon
  • Length
    24.13 cm
  • Description Keyword
    Leather Drivers
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Material
    Cowhide Leather
  • Comfort Features
    Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text