Motion
984K/XXXL
Leather Driver Glove with Keystone Thumb - XXXL or Size 12, Top Grain Cowhide Leather, Premium Grade, Unlined, Color Beige
Mi Item #04779393
MFR #984K/XXXL
Price$12.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Keystone Thumb - XXXL or Size 12, Top Grain Cowhide Leather, Premium Grade, Unlined, Color Beige
Mi Item #04779393
MFR #984K/XXXL

Mfr description
984K/XXXL PREMIUM GRAIN COWHIDE DRIVERS
  • Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.80/pr

Specifications

Dimensions

  • Glove Size
    XXXL or Size 12
  • Length
    10.13 in

Details

  • Additional Details
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Applications
    Construction, Roofing, Farming, Utility Work, Roping
  • Back Material
    Top Grain Cowhide
  • Closure Type
    Slip-On
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Construction Description
    Cut and Sewn Gunn Cut
  • Cuff Type
    Elastic
  • Description
    Used in construction, machine operation, light duty welding, utility work, farming, roping and many other general applications.
  • Description Keyword
    Leather Drivers
  • Finger Coverage
    Full
  • Grip Pattern
    Reinforced Palm Patch
  • Hand Type
    Pair
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Leather Patch Palm
  • Protection Type
    General Protection
  • Series
    984K
  • Stitching Material
    Nylon
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)