Motion
710BKWK
Canvas Single Palm, Natural 10 oz Cotton/Polyester, Blue Knit Wrist, Men's SIZE-MENS Natural
MI ITEM #04779417
MFR #710BKWK
List Price$2.40/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Canvas Single Palm, Natural 10 oz Cotton/Polyester, Blue Knit Wrist, Men's SIZE-MENS Natural
MI ITEM #04779417
MFR #710BKWK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.40/pr for your price

Overview

Mfr description
710BKWK BLUE KNIT WRIST 10 OZ COTTON CAN
  • Natural cotton canvas keeps hands cool and protected
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work

Specifications

  • Glove Size
    One Size Fits All
  • Size
    MENS
  • Material
    Cotton, Polyester
  • Material Type
    Fabric Work Gloves
  • Coating Coverage
    Uncoated
  • Lining Material
    Cotton, Polyester
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Beige
  • Hand Type
    Pair
  • Glove Pattern
    Clute
  • Thumb Style
    Wing
  • Standards Met
    29 CFR 1910.138
  • Length
  • Liner Material
    Canvas Cotton Polyester
  • Manufacturer Upc Number
    662909613240
  • Description
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Spec Sheet
  • Additional Details
    Multi-purpose fabric gloves used for light protection in many general applications.
  • Description Keyword
    Fabric Work Gloves
  • UPC_NO
    662909613240
  • Cuff Style
    Knit Wrist
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text