Motion
96653/2XL
Leather Palm Glove with Spandex Back - XXL or Size 11, Synthetic Leather, Nylon Lined, Black
MI ITEM #04779419
MFR #96653/2XL
List Price$38.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Spandex Back - XXL or Size 11, Synthetic Leather, Nylon Lined, Black
MI ITEM #04779419
MFR #96653/2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.73/pr for your price

Overview

Mfr description
96653/2XL "NEW 2011" EXTREME COLD WEATHE
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Lining is waterproof, windproof and breathable all at the same time and will keep hands dry and comfortable
  • Neoprene padded knuckles for added protection
  • Fleece lining provides superior warmth
  • Neoprene hook and loop closure for easy on/off and a secure fit
  • Spandex fabric back for comfort and breathability

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves - Spandex Back
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Nylon
  • Color
    Black
  • Back Material
    Nylon, Polyester, Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Construction Description
    Cut and Sewn
  • Hand Type
    Pair
  • Palm Features
    PVC Patch Palm
  • Protection Type
    Cold Protection, Waterproof
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Length
    52.71 cm
  • Description Keyword
    Protection From Cold
  • Description
    Ideal for cold weather work, heavy/light construction, auto repair, commercial fishing, demolition, manufacturing, mining, fabrication, landscaping.
  • Material
    Nylon, Polyurethane
  • Comfort Features
    Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • Additional Details
    Ideal for cold weather work, heavy/light construction, auto repair, commercial fishing, demolition, manufacturing, mining, fabrication, landscaping.
  • Weight
    6.8 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text