Motion
703COPB/S
Hi-Vis Seamless Knit HPPE Blended Glove with Polyurethane Coated Palm & Fingers
MI ITEM #04779427
MFR #703COPB/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hi-Vis Seamless Knit HPPE Blended Glove with Polyurethane Coated Palm & Fingers
MI ITEM #04779427
MFR #703COPB/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
703COPB/S 10 GA. ORANGE DYNEEMA/NYLON/LY
  • Seamless construction offers increased comfort and breathability
  • HPPE shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
  • Knit wrist helps prevent dirt and debris from entering the glove

Specifications

  • Glove Size
    S
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Color
    Hi-Vis Orange
  • Cuff Type
    Knit Wrist
  • Knit Gauge
    10
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    3
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Description
    Hi-Vis Seamless Knit Polykor Blended Glove with Polyurethane Coated Palm & Fingers
  • Standards Met
    29 CFR 1910.138
  • UPC_NO
    662909073259
  • Manufacturer Upc Number
    662909073259
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4343
  • Grip Pattern
    Smooth
  • Liner Material
    HPPE
  • Spec Sheet
  • Features
    Seamless construction offers increased comfort and breathability
  • Additional Details
    Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought