Motion
5603729
QUAD2000-Series IC328 Grade TiN/TiCN/TiN coated Carbide Neutral Cut QPMT-Style Milling Insert
Mi Item #04779598
MFR #5603729
Price$57.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QUAD2000-Series IC328 Grade TiN/TiCN/TiN coated Carbide Neutral Cut QPMT-Style Milling Insert
Mi Item #04779598
MFR #5603729

Mfr description
5603729 QPMT 100408PDTN-M IC328
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.35/each

Specifications

Dimensions

  • Corner Radius
    0.7 mm
  • Included Angle
    90 °
  • Length  
    10.35 mm
  • Relief Angle
    11 °
  • Thickness  
    4.12 mm

Details

  • Cutting Direction
    Neutral
  • Finish Coating
    TiN/TiCN/TiN
  • Full Insert Style Code
    QPMT 100408PDTN-M
  • Insert Style
    QPMT
  • Manufacturer Grade
    IC328
  • Material
    Carbide
  • Series
    QUAD2000
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)