Motion
RNA5926

NTN
RNA5926

Needle Roller Bearing - 150 mm Bore, 180 mm OD, 67 mm Width, Open
MI ITEM #04779670
MFR #RNA5926
Your Price$1,600.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA5926

Needle Roller Bearing - 150 mm Bore, 180 mm OD, 67 mm Width, Open
MI ITEM #04779670
MFR #RNA5926

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,600.46/each(List $1,617.19)

Overview

Mfr description
RNA5926 BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    66000 lbf
  • Operating Temperature Range
    -40 to 250 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    154000 lbf
  • Max Rpm
    2700 rpm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359172799
  • UPC_NO
    4547359172799
  • Country of Origin
    JP
  • Weight
    8.179 lbs
  • Harmonization Code
    8482.40.0000
  • Roller Type
    Needle
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA5926 Needle Roller Bearing features a 150 mm bore diameter, 180 mm outside diameter, 67 mm overall width, open closure type, and a weight of 8.179 lbs, making it suitable for large-scale machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text