Motion
M2M3
M-Series Pneumatic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Male Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #04779706
MFR #M2M3
Your Price$4.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M-Series Pneumatic Plug - Steel Body Material, 3/8 in NPTF, 3/8 – 18 Male Thread, 300 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #04779706
MFR #M2M3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.13/each(List $4.75)

Overview

Mfr description
M2M3 STEEL PLUG MALE THREAD 3/8"-18 NPTF

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male NPTF
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    3/8 – 18 NPTF
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    3/8 in NPTF, 3/8 – 18 Male Thread
  • ManufacturerName (description attribute)
    Dixon Quick Coupling
  • Body Size
    1/4 in
  • Hex
    0.75 in
  • Length
    1.80 in
  • Burst Pressure
    2600 psi
  • Standard Interchange
    ARO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text