Motion
7311 BECCM

SKF
7311 BECCM

55 mm Bore, 120 mm OD, 29 mm Width, Open, 40 ° Contact Angle
MI ITEM #04779845
MFR #7311 BECCM
Your Price$442.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7311 BECCM

55 mm Bore, 120 mm OD, 29 mm Width, Open, 40 ° Contact Angle
MI ITEM #04779845
MFR #7311 BECCM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$442.52/each(List $514.19)

Overview

Mfr description
7311 BECCM BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    1
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Large axial clearance
  • Cage Material
    Brass
  • Outer Ring Width
    29 mm
  • Inner Ring Width
    29 mm
  • Element Material
    Bearing steel
  • Series
    73
  • Weight
    3.348 lbs
  • Manufacturer Upc Number
    7316577150677
  • UPC_NO
    7316577150677
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7311 BECCM BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text