Specifications
Dimensions
- Bore Diameter35 mm
- Overall Width33 mm
- Weight1.23 lbs, 0.558 kg
Details
- Bearing MaterialBearing steel
- Bore TypeStraight
- Closure TypeDouble Sealed
- Product TypeRadial & Deep Groove Ball Bearings
- Radial Dynamic Load Capacity50.7 kN, 11398 lbf
- Radial Static Load Capacity40.5 kN, 9105 lbf
- RelubricatableNo
- SeriesSKF Agri Hub
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)