Specifications
Details
- Bulb TypeLED
- Lens ColorRed, Green, Yellow
- Module Function3-Color Indicator
- Operating Voltage Range18-30 V dc
- Product TypeSignal Towers & Stacklights
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)