Motion
GRL-B832-25-L

GROVE GEAR
GRL-B832-25-L

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
MI ITEM #04779995
MFR #GRL-B832-25-L
List Price$3,425.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRL-B832-25-L

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Left Hand Output
MI ITEM #04779995
MFR #GRL-B832-25-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,425.06/each for your price

Overview

Mfr description
GRL-B832-25-L REDUCER GRL8320004

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text