Motion
11513-00000-20

3M
11513-00000-20

Virtua™ Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 1.5 Diopter Lens
MI ITEM #04780204
MFR #11513-00000-20
Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11513-00000-20

Virtua™ Safety Glasse - Anti-Fog, Scratch Resistant, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size, 1.5 Diopter Lens
MI ITEM #04780204
MFR #11513-00000-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.48/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    2.203 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003
  • Comfort Features
    Lightweight
  • Diopter Lens
    1.5
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Clear
  • Frame Color Family
    Clear
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11513-00000-20
  • Manufacturer Upc Number
    10078371621190
  • Product Line
    Virtua
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Type
    Safety Readers
  • UPC_NO
    10078371621190
  • UV Protection
    Yes

Overview

Mfr description
62119 VIRTUA READER SAFETY GLASSES CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded-in magnifying diopters
  • Unisex style
  • Wraparound coverage
  • Clear anti fog lens

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought