Overview
Mfr description
411H45AOES4
Specifications
- Series400
- Block TypeStandard Block
- Nominal Rail Size45 mm
- Overall Height60 mm
- Overall Length129.00 mm
- Overall Width120 mm
- Accuracy ClassHigh Grade
- PreloadClearance
- Load Capacity42400 N
- Measurement StandardMetric
- Extended Features3/8 in Dowel Hole - Slip Fit
- Operating Temperature Range-40 to 80º C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data