Motion
11796-00000-20

3M
11796-00000-20

Virtua™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, Universal Size, 0 Diopter Lens
MI ITEM #04780381
MFR #11796-00000-20
Price$9.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
11796-00000-20

Virtua™ Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Polycarbonate, Universal Size, 0 Diopter Lens
MI ITEM #04780381
MFR #11796-00000-20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.26/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.902 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003, CSA Z94.3-2007
  • Comfort Features
    Lightweight
  • Diopter Lens
    0
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Clear
  • Frame Style
    Frameless
  • Frame Temple Material
    Plastic
  • Group & Class
    Economy
  • Includes
    Earplugs
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    11796-00000-20
  • Manufacturer Upc Number
    10078371117969
  • Product Line
    Virtua Sport CCS
  • Series
    CCS
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Sport Grip
  • Type
    Safety Glasses
  • UPC_NO
    10078371117969
  • UV Protection
    Provides UV Protection

Overview

Mfr description
11796 VIRTUA SPORT CCS SAFETY GLASSES
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cord Control System (CCS) designed to keep eyewear and earplugs attached, untangled and ready to use
  • Optional foam gasket available
  • Readers available in +1.5, +2.0 and +2.5 diopters
  • Wraparound design provides extended eye protection and unobstructed viewing
  • Contoured temples offer a snug fit
  • Polycarbonate lenses absorb 99.9% of UVA and UVB rays
  • Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1-2020 Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought