Motion
205675

ANSELL
205675

HyFlex® General Purpose Work Glove - L or Size 9 Size, Natural Rubber Coated, Knitwrist Cuff, 15 ga Gauge, Nitrile Material
MI ITEM #04780384
MFR #205675
Price$7.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205675

HyFlex® General Purpose Work Glove - L or Size 9 Size, Natural Rubber Coated, Knitwrist Cuff, 15 ga Gauge, Nitrile Material
MI ITEM #04780384
MFR #205675

Mfr description
205675 HYFLEX 11801 SIZE 9, 0
  • Darker liner is well-suited for slightly oily or dirty environments helping to improve wear life
  • Our legendary first-to-market foam coating provides morebreathability that extends workers’comfort
  • Benefits from proprietarywashing process that efficientlyextracts impurities to deliver acleaner, more comfortable glove.Independently certified as skin friendly by the Oeko-Tex testing &certification system
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.98/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    8.42 to 11.0200 in, 214 to 280.00 mm
  • Men'S Size
    9
  • Size
    9
  • Women's Size
    9

Details

  • Additional Details
    Dermatest-approved, Reach Compliant
  • Ansi Isea Abrasion Resistance Level
    A3
  • Anti Slip Grip
    Yes
  • Application
    Picking fastening components, Adjusting systems and screwing, Loading and unloading trucks and vehicles, Handling incoming goods, Product shipping transport and delivery, Lock smith
  • Coated Design
    Palm Coated
  • Coating Coverage
    Palm Coated
  • Coating Material
    Natural Rubber
  • Color
    Black / Grey
  • Cuff Type
    Knitwrist
  • Description
    Industrial safety gloves with 30% greater breathability and a dirt-masking dark liner
  • Description Keyword
    Coated
  • Duty Type
    Light Duty
  • EN388
    3131 A
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Foam
  • Hand Type
    Pair
  • Industry Use
    Automotive, Machinery and Equipment, Metal Fabrication, Chemical
  • Insulated
    No
  • Knit Gauge
    15 ga
  • Laundering Capability
    Washable
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    11-801
  • Manufacturer Product Page
  • Manufacturer Upc Number
    20076490491813
  • Material
    Nitrile
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Hyflex
  • Protection Type
    Abrasion
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    HyFlex 11-801
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    20076490491813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)