Motion
12261-00000-20

3M
12261-00000-20

Safety Glasses - Scratch Resistant, Clear Lens, Black, Black, Orange Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04780386
MFR #12261-00000-20
Price$11.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
12261-00000-20

Safety Glasses - Scratch Resistant, Clear Lens, Black, Black, Orange Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04780386
MFR #12261-00000-20

Mfr description
62087 PRIVO PROTECTIVE EYEWEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unisex safety glasses that offer a sleek Euro-style appearance and a subtle lens wrap
  • Soft nose bridge and temple tips offer all-day comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.29/pr

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.552 lb

Details

  • Additional Details
    Anti-Fog Lenses
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Soft nose bridge, temples, and tips
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half-frame
  • Frame Temple Color
    Black, Black, Orange
  • Frame Temple Material
    Plastic
  • Group & Class
    Value
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+U6
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    12261-00000-20
  • Manufacturer Upc Number
    10078371620872
  • Product Line
    Privo
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Black, Orange
  • Type
    Safety Glasses
  • UPC_NO
    10078371620872
  • UV Protection
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)