Motion
YEL 206-102-2FW

SKF
YEL 206-102-2FW

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, 1.9055 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04780416
MFR #YEL 206-102-2FW
Price$88.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YEL 206-102-2FW

Ball Insert Bearing - Straight Bore, 1-1/8 in Bore Diam., 2.4409 in OD, 1.9055 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #04780416
MFR #YEL 206-102-2FW

Mfr description
YEL 206-102-2FW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.88/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Inner Ring Width  
    1.4370 in
  • Outer Ring Width  
    0.7087 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.9055 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571158204
  • Max Rpm
    6300 rpm
  • Radial Dynamic Load Capacity
    4384 lbf
  • Radial Static Load Capacity
    2518 lbf
  • Seal Type
    Contact Seal,NBR, Plain Flinger on Both sides
  • UPC_NO
    7316571158204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)