Motion
49801 DISPOSABLE PROTECTIVE COVERALL SAFETY WORK WEAR 4530-BLK-L

3M
49801 DISPOSABLE PROTECTIVE COVERALL SAFETY WORK WEAR 4530-BLK-L

3M™ Disposable Protective Coverall 4530-BLK-L, 25 EA/Case
Mi Item #04780488
MFR #49801 DISPOSABLE PROTECTIVE COVERALL SAFETY WORK WEAR 4530-BLK-L
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49801 DISPOSABLE PROTECTIVE COVERALL SAFETY WORK WEAR 4530-BLK-L

3M™ Disposable Protective Coverall 4530-BLK-L, 25 EA/Case
Mi Item #04780488
MFR #49801 DISPOSABLE PROTECTIVE COVERALL SAFETY WORK WEAR 4530-BLK-L

Mfr description
49801 DISPOSABLE PROTECTIVE COVERALL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flame resistant treatment offers secondary protection against heat and flame.
  • Constructed from SMMS material for Type 5 and Type 6 protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Chest Size
    49 to 52 in
  • Size
    Large
  • Weight
    12.6 lb

Details

  • Additional Details
    Flame Resistance
  • Ankle Style
    Open
  • Approval Listing Regulations
    (EN 1073-2:2002) Class 1, ASTM D2859-96, CE Approved Under PPE Directive (89/686/ECC), Category III, EN 533 Index 1, EN533 Index 2 or 3, Type 5 (EN ISO 13982-1:2004), Type 6 (EN 13034)
  • Closure Type
    Two-way Zipper
  • Color
    Blue
  • Cuff Style
    Elastic
  • Flame Resistance
    Flame Resistant Garment
  • Front Closure
    Zipper Front
  • Garment Use
    Particulates
  • Hood Included
    Yes
  • Manufacturer Upc Number
    04046719629732
  • Material
    SMS Based
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • Series
    4530
  • UPC_NO
    04046719629732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)