Motion
BR1GM2-B-E-7
BR-Series Pneumatic Plug - Brass Body Material, 1/4 in BSPP, 1/4 – 19 Male Thread, 300 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #04780497
MFR #BR1GM2-B-E-7
Your Price$3.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-Series Pneumatic Plug - Brass Body Material, 1/4 in BSPP, 1/4 – 19 Male Thread, 300 psi psi, 1/8 in Body Size, Buna-N Seal
MI ITEM #04780497
MFR #BR1GM2-B-E-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3.34/each(List $3.84)

Overview

Mfr description
BR1GM2-B-E-7 1/8" RECTUS 21 NIPPL

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Male BSPP
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Actual Thread Size
    1/4 – 19 BSPP
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1/4 in BSPP, 1/4 – 19 Male Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/8 in
  • Hex
    0.63 in
  • Length
    1.20 in
  • Burst Pressure
    7000 psi
  • Weight
    0.040 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text