Motion
DWT64012
Pipe Tap - DWT Series, High Speed Steel Material, Uncoated Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread Size, NPT
MI ITEM #04780514
MFR #DWT64012
Price$195.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Tap - DWT Series, High Speed Steel Material, Uncoated Finish/Coating, 7 Flutes, 1-1/2 – 11-1/2 Thread Size, NPT
MI ITEM #04780514
MFR #DWT64012

Mfr description
DWT64012 TAP PIPE 1-1/2-11-1/2 NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.76/each

Specifications

Dimensions

  • Thread Size
    1-1/2 – 11-1/2

Details

  • Coolant Delivery
    External
  • Extended Shank
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Interrupted Thread
    No
  • Material
    High Speed Steel
  • Number Of Flutes
    7
  • Series
    DWT
  • Tap Type
    Straight Flute
  • Thread Standard
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)