Motion
505314
Anchorage Connector Strap - Polyester, 5 ft Long, 5000 lb Capacity
MI ITEM #04780556
MFR #505314
Price$172.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchorage Connector Strap - Polyester, 5 ft Long, 5000 lb Capacity
MI ITEM #04780556
MFR #505314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$172.21/each

Specifications

Dimensions

  • Length
    5 ft

Details

  • Capacity
    5000 lbs
  • End Connections
    D-Ring, Sewn Loop
  • Material
    Polyester
  • Standards Met
    ANSI A10.14, ANSI Z359.1, OSHA
  • Type
    Anchorage Connector Strap
  • UPC_NO
    4032792258754

Overview

Mfr description
505314 REMOTE ANCHORAGE STRAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought