Motion
6064-M
Radial/Deep Groove Ball Bearing - Straight Bore, 320 mm ID, 480 mm OD, 74 mm Width, Open, Without Snap Ring
Mi Item #04780571
MFR #6064-M
Price$26,226.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 320 mm ID, 480 mm OD, 74 mm Width, Open, Without Snap Ring
Mi Item #04780571
MFR #6064-M

Mfr description
6064-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,226.80/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    480 mm
  • Overall Width  
    74 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6064-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 320 mm bore diameter, open closure, 480 mm outside diameter, and 74 mm overall width.
  • Manufacturer Catalog Number
    6064-M
  • Max Rpm
    2260 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    405000 N
  • Radial Static Load Capacity
    560000 N
  • Seal Type
    Open
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801537537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)