Motion
251G-12E-29

DART CONTROL INC
251G-12E-29

SCR DRIVE NEMA 4 1/8HP REVERSING ADJ ACCEL
MI ITEM #04780624
MFR #251G-12E-29
List Price$1,174.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DART CONTROL INC
251G-12E-29

SCR DRIVE NEMA 4 1/8HP REVERSING ADJ ACCEL
MI ITEM #04780624
MFR #251G-12E-29

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,174.13/each for your price

Overview

Mfr description
251G-12E-29 CONTROL
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • ± 10% rated line voltage
  • Adjustable horsepower settings
  • Barrier terminal strip
  • Full wave bridge supply
  • 1% speed regulation
  • Adjustable Minimum speed (0–30% of base)
  • Adjustable Maximum speed (66–100% of base)
  • Adjustable IR Compensation
  • Adjustable Current Limit
  • Adjustable Linear Acceleration
  • -10° to +45°C ambient temperature
  • Line voltage compensation
  • 5K ohm speed potentiometer kit included
  • 50:1 speed range
  • Overload capacity: 150% for one minute
  • Transient voltage protection
  • Voltage follower mode - isolated signal (0–12 VDC)
  • Inhibit circuit–permits low power start & stop

Specifications

  • Product Type
    Drive Options & Accessories
  • Weight
    17.5000 oz
  • Additional Details
    The 250 Series offers superb flexibility, reliability, and value. A general purpose, economical control rated to 2 horsepower, it provides the ultimate in standard features and versatility including: dual voltage (120/240VAC), adjustable H.P. settings, packaged power bridge, barrier terminal strip, fully rated-no auxiliary heatsink required, and chassis or NEMA 4/12 enclosure. Many options further extend the 250’s capabilities. A logical, easily accessible layout simplifies installation and adjustment. Clean design, quality components and careful assembly are trademarks of Dart Controls.
  • Min Horsepower
    1/50 hp
  • Max Horsepower
    1/4 hp
  • Motor Voltage
    90/180 V
  • Overall Height
    7.2500 in
  • Overall Length
    2.7500 in
  • Overall Width
    5.5300 in
  • Supply Voltage
    120/240 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text