Motion
TUZ0425R-20
Wear Resistant Flat Tubing - Air Only, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 20 m Length, 10 mm Min Bend Radius
MI ITEM #04780631
MFR #TUZ0425R-20
Your Price$32.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Resistant Flat Tubing - Air Only, 2.5 mm, 0.098 in ID, 4 mm, 0.156 in OD, 20 m Length, 10 mm Min Bend Radius
MI ITEM #04780631
MFR #TUZ0425R-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.28/each(List $39.95)

Overview

Mfr description
TUZ0425R-20 TUBING, WEAR RESISTANT
  • Operating temperature: -4 ~ +140°F(-20 to 60°C)
  • 5-size variations include tubing O.D.: ø4, ø6, ø8, ø10, ø12
  • Applicable fittings include: KQ, KJ, KF, KFG, and M/MS
  • Tubing colors include: black, white, red, blue, yellow green
  • Maximum operating pressure: 20°C = 0.8 MPa and 60°C = 0.4 MPa

Specifications

  • Physical Resistance
    Abrasion
  • Country of Origin
    JP
  • Tube Inner Diameter
    0.098 in, 2.5 mm
  • Tube Outer Diameter
    0.156 in, 4 mm
  • Length
    20 m
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    116 psi
  • Minimum Bend Radius
    10 mm
  • Color
    Red
  • Description Keyword
    Air Only
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Max Operating Temperature
    104 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    32 °F
  • Tube Material
    Special Polyurethane
  • Typical Applications
    General Purpose Air, Wear Resistance
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text