Motion
MY3B32-1500-M9PSAPC

SMC CORP OF AMERICA
MY3B32-1500-M9PSAPC

MY3 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #04780636
MFR #MY3B32-1500-M9PSAPC
List Price$833.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY3B32-1500-M9PSAPC

MY3 RODLESS CYLINDER with 32 mm Bore Size
MI ITEM #04780636
MFR #MY3B32-1500-M9PSAPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$833.37/each for your price

Overview

Mfr description
MY3B32-1500-M9PSAPC
  • Bore sizes: 16, 20, 25, 32, 40, 50, 63 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000 mm
  • Minimum operating pressure: 0.15~0.20 MPa (22~29 psi)
  • Speed: 80~500 mm/sec (MY3A), 80~1000 mm/sec (MY3B), 80~1500 mm/sec (external shock absorber)
  • Long stroke option: up to 3000 mm (XB11)
  • Auto switch capable

Specifications

  • Series
    MY3
  • Country of Origin
    JP
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Basic Guide - Standard
  • Bore Diameter
  • Additional Details
    The MY3* Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. It is available with rubber bumpers, air cushions or external shock absorbers as well as a stroke adjuster unit.
  • Stroke
  • Cushion Type
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPT
  • Port Size
    1/8 BSPT
  • Auto-Switch
    M9P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Lead Wire Prewire Connector
    SAPC - (0.5 m Cord Length, M8-3 Pin Connector)
  • Port Gender
    Female
  • Stroke Adjuster Type
    None
  • Number Of Auto Switches
    2
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Operating Temperature Range
    41 to 140 °F
  • Overall Height
    45 mm
  • Overall Width
    79 mm
  • Overall Length
    1725 mm
  • Operating Pressure Range
    29 to 116 psi
  • Minimum Operating Pressure
    29 psi
  • Maximum Operating Pressure
    116 psi
  • Proof Pressure
    174 psi
  • Seal Kit
    MY3B32-PS
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Made to Order
    Yes
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text