Motion
4A1SA
Air Chipping Hammer - Industrial Duty, 1480 bpm, 4 in Stroke, 29 cfm
Mi Item #04780665
MFR #4A1SA
Price$1,192.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chipping Hammer - Industrial Duty, 1480 bpm, 4 in Stroke, 29 cfm
Mi Item #04780665
MFR #4A1SA

Mfr description
4A1SA AIR CHIPPING HAMMER 4IN STROKE
  • Durability: The A Series chipping hammers are equipped with a rubber buffer retainer and threaded barrels to extend the life of your product
  • Reliability: The A Series hammers have lockspring retainers that make sure the steel stays in place
  • Access: With a swan neck handle and long nozzle, you’ll be able to work in tight, hard to reach spaces with ease.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,192.01/each

Specifications

Dimensions

  • Chuck Size
    15 mm
  • Inlet Size
    3/8 NPT
  • Overall Length
    19 in
  • Stroke
    4 in
  • Tool Weight
    17.5 lbs

Details

  • Air Consumption
    29 cfm
  • Chuck Style
    Hex
  • Duty Type
    Industrial Duty
  • Handle Style
    Swan Neck
  • Impact Rate
    1480 bpm
  • Material
    Aluminum
  • Retainer Type
    Grooved Barrel with Lock-spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)