Motion
5L208208HDF
2-1/2" x 2-1/2" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #04780687
MFR #5L208208HDF
List Price$981.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" x 2-1/2" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #04780687
MFR #5L208208HDF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$981.43/each for your price

Overview

Mfr description
5L208208HDF

Specifications

  • Outside Diameter
    4.2500 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    1/2-20 x 1-1/4
  • Series
    Signature
  • Weight
    19.47 lb
  • Bore Diameter
    2.5000 in
  • UPC_NO
    662786017612
  • Material
    Steel
  • Screw Size
    1/2-20 x 1-1/4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text