Motion
JSBV0709

PROTO TOOLS
JSBV0709

Ratcheting Box Wrench - Imperial, 7/32 x 9/32 in Wrench Size, Double End
MI ITEM #04780726
MFR #JSBV0709
List Price$39.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSBV0709

Ratcheting Box Wrench - Imperial, 7/32 x 9/32 in Wrench Size, Double End
MI ITEM #04780726
MFR #JSBV0709

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.17/each for your price

Overview

Mfr description
JSBV0709 WRENCH BOX REV SPL 7/32 X 9/32

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    7/32 x 9/32 in
  • Overall Length
    4-1/2 in
  • Ratchet
    Ratchet Included
  • Body Material
    Steel
  • Socket Points
    Spline
  • Handle Style
    Flat
  • Head Thickness
    1/8 x 1/8 in
  • Outer Head Width
    11/16 in
  • UPC_NO
    662679975012
  • Weight
    0.08 lbs
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text