Motion
JSBV0810

PROTO TOOLS
JSBV0810

Ratcheting Box Wrench - Imperial, 1/4 x 5/16 in Wrench Size, Double End
MI ITEM #04780729
MFR #JSBV0810
Your Price$28.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSBV0810

Ratcheting Box Wrench - Imperial, 1/4 x 5/16 in Wrench Size, Double End
MI ITEM #04780729
MFR #JSBV0810

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.53/each(List $39.72)

Overview

Mfr description
JSBV0810 WRENCH BOX REV SPL 1/4 X 5/16

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1/4 x 5/16 in
  • Overall Length
    4-1/2 in
  • Ratchet
    Ratchet Included
  • Body Material
    Steel
  • Socket Points
    Spline
  • Handle Style
    Flat
  • Head Thickness
    1/8 x 1/8 in
  • Outer Head Width
    11/16 in
  • UPC_NO
    662679975029
  • Weight
    0.05 lbs
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text