Motion
JSBV1214

PROTO TOOLS
JSBV1214

Ratcheting Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
Mi Item #04780731
MFR #JSBV1214
Price$31.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSBV1214

Ratcheting Box Wrench - Imperial, 3/8 x 7/16 in Wrench Size, Double End
Mi Item #04780731
MFR #JSBV1214

Mfr description
JSBV1214 WRENCH BOX REV SPL 3/8 X 7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.37/each

Specifications

Dimensions

  • Head Thickness
    1/8 x 1/8 in
  • Outer Head Width
    7/8 in
  • Overall Length
    5-15/16 in
  • Weight
    0.12 lbs
  • Wrench Size
    3/8 x 7/16 in

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    Spline
  • UPC_NO
    662679975036
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)