Motion
JSBV2022

PROTO TOOLS
JSBV2022

Ratcheting Box Wrench - Imperial, 5/8 x 11/16 in Wrench Size, Double End
Mi Item #04780732
MFR #JSBV2022
Price$48.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSBV2022

Ratcheting Box Wrench - Imperial, 5/8 x 11/16 in Wrench Size, Double End
Mi Item #04780732
MFR #JSBV2022

Mfr description
JSBV2022 WRENCH BOX REV SPL 5/8 X 11/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.35/each

Specifications

Dimensions

  • Head Thickness
    3/16 x 3/16 in
  • Outer Head Width
    1-3/16 in
  • Overall Length
    7-7/8 in
  • Weight
    0.37 lbs
  • Wrench Size
    5/8 x 11/16 in

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    Spline
  • UPC_NO
    662679975050
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)