Motion
JSBV2428

PROTO TOOLS
JSBV2428

Ratcheting Box Wrench - Imperial, 3/4 x 7/8 in Wrench Size, Double End
Mi Item #04780736
MFR #JSBV2428
Price$69.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSBV2428

Ratcheting Box Wrench - Imperial, 3/4 x 7/8 in Wrench Size, Double End
Mi Item #04780736
MFR #JSBV2428

Mfr description
JSBV2428 WRENCH BOX REV SPL 3/4 X 7/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.62/each

Specifications

Dimensions

  • Head Thickness
    1/4 x 1/4 in
  • Outer Head Width
    1-5/8 in
  • Overall Length
    9-5/8 in
  • Weight
    0.63 lbs
  • Wrench Size
    3/4 x 7/8 in

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    Spline
  • UPC_NO
    662679975067
  • Wrench Type
    Ratcheting Box Wrench
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)