Motion
JSBV2630

PROTO TOOLS
JSBV2630

Ratcheting Box Wrench - Imperial, 13/16 x 15/16 in Wrench Size, Double End
MI ITEM #04780739
MFR #JSBV2630
List Price$100.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSBV2630

Ratcheting Box Wrench - Imperial, 13/16 x 15/16 in Wrench Size, Double End
MI ITEM #04780739
MFR #JSBV2630

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.22/each for your price

Overview

Mfr description
JSBV2630 WRENCH BOX REV SPL

Specifications

  • Wrench Type
    Ratcheting Box Wrench
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    13/16 x 15/16 in
  • Overall Length
    10-1/4 in
  • Ratchet
    Ratchet Included
  • Body Material
    Steel
  • Socket Points
    Spline
  • Handle Style
    Flat
  • Head Thickness
    1/4 x 1/4 in
  • Outer Head Width
    1-13/16 in
  • UPC_NO
    662679973407
  • Weight
    0.90 lbs
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text