Motion
6011388
IC830 Grade TiN/TiAlN coated Carbide Neutral Cut TAG-Style Grooving & Parting Insert, 7° relief angle
MI ITEM #04780798
MFR #6011388
List Price$39.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC830 Grade TiN/TiAlN coated Carbide Neutral Cut TAG-Style Grooving & Parting Insert, 7° relief angle
MI ITEM #04780798
MFR #6011388

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.85/each for your price

Overview

Mfr description
6011388 TAG N4C IC830

Specifications

  • Insert Style
    TAG
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC830
  • Application
    Grooving & Parting
  • Single Or Double End
  • Cutting Direction
    Neutral
  • Corner Radius
    0.24 mm
  • Chipbreaker
    C
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    TAG N4C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text