Motion
6011410
IC830 Grade TiN/TiAlN coated Carbide Left Hand Cut TAG-Style Parting Insert, 4.05mm maximum cut width
MI ITEM #04780801
MFR #6011410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IC830 Grade TiN/TiAlN coated Carbide Left Hand Cut TAG-Style Parting Insert, 4.05mm maximum cut width
MI ITEM #04780801
MFR #6011410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6011410 TAG L4C-4D IC830

Specifications

  • Insert Style
    TAG
  • Maximum Cutting Width
  • Material
    Carbide
  • Finish Coating
    TiN/TiAlN
  • Manufacturer Grade
    IC830
  • Application
    Parting
  • Single Or Double End
  • Cutting Direction
    Left Hand Cut
  • Corner Radius
    0.24 mm
  • Chipbreaker
    C
  • Relief Angle
    7 °
  • Coolant Delivery
    External
  • Full Insert Style Code
    TAG L4C-4D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text