Motion
145420080916

LENOX TOOL COMPANY
145420080916

Auger Bit - 9/16" - High Speed Steel
MI ITEM #04780888
MFR #145420080916
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
145420080916

Auger Bit - 9/16" - High Speed Steel
MI ITEM #04780888
MFR #145420080916

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
145420080916 9/16" X 18" DRILL BIT

Specifications

  • Drill Bit Size
    9/16 in
  • Material
    High Speed Steel
  • Bit Type
    Auger Bit
  • Dual Auger
    No
  • Flute Length
    12 in
  • Overall Length
    18 in
  • Solid Or Hollow Center
    Hollow
  • Finish Coating
    Uncoated
  • Extension Capability
    No
  • Cutting Direction
    Right Hand Cut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text