Motion
145440081116

LENOX TOOL COMPANY
145440081116

Auger Bit -
MI ITEM #04780891
MFR #145440081116
List Price$91.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX TOOL COMPANY
145440081116

Auger Bit -
MI ITEM #04780891
MFR #145440081116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$91.13/each for your price

Overview

Mfr description
145440081116 11/16" X 18" DRILL BIT

Specifications

  • Drill Bit Size
    11/16 in
  • Material
    High Speed Steel
  • Bit Type
    Auger Bit
  • Dual Auger
    No
  • Flute Length
    12 in
  • Overall Length
    18 in
  • Solid Or Hollow Center
    Hollow
  • Finish Coating
    Uncoated
  • Extension Capability
    No
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text