Motion
315TR30
Shaft Mount Speed Reducer - Reducer Size: 315TR, 30:1 Ratio, 2.0000 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #04780945
MFR #315TR30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mount Speed Reducer - Reducer Size: 315TR, 30:1 Ratio, 2.0000 in Input Shaft Size, Output Bore Type: Hollow
MI ITEM #04780945
MFR #315TR30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
315TR30 GEARBOX
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant

Specifications

  • Manufacturer Reducer Size
    315TR
  • Nominal Ratio
    30:1
  • Input Type
    Solid Shaft
  • Input Size
    2.0000 in
  • Output Bore Type
    Hollow
  • Series
    315TR
  • Reduction
    Double
  • Housing Material
    Cast Iron
  • Housing Dimensions
    20.25 x 11.0 x 28.87 in
  • Maximum Output Torque
    71.669 in-lbs
  • Standards Met
    AGMA
  • Includes
    Torque Arm
  • Manufacturer Catalog Number
    315TR30
  • Weight
    415 lbs
  • Agma Size
    315
  • Actual Ratio
    30:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text