Motion
VA1014
Safety or Facility Sign or Label - Application: Custom Sign - Blank, Message: Reserved Sign, 14 in High, 10 in Wide
Mi Item #04780981
MFR #VA1014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Custom Sign - Blank, Message: Reserved Sign, 14 in High, 10 in Wide
Mi Item #04780981
MFR #VA1014

Mfr description
VA1014 14X10 RECT WH/BL RESERVED SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    14 in
  • Thickness
    0.04 in
  • Width
    10 in

Details

  • Application
    Custom Sign - Blank
  • Color
    Blue/White
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Aluminum
  • Message
    Reserved Sign
  • Message Or Symbol
    Message Only
  • Message Subject
    Custom Sign - Blank
  • Mounting
    Mounting Holes/Wall
  • Reflective Or Glow In The Dark
    Neither
  • Resistance Features
    Chemical Resistant, UV Resistant
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)