Motion
BL310ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04780993
MFR #BL310ZZ
Price$259.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04780993
MFR #BL310ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$259.56/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.56 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    BL310ZZ BRG
  • Harmonization Code
    8482105032
  • Internal Clearance
    C0
  • Long Description
    The BL310ZZ is a radial deep groove ball bearing with a 50 mm bore, double shielded, 110 mm outside diameter, and 27 mm width for heavy-duty machinery.
  • Manufacturer Catalog Number
    BL310ZZ
  • Manufacturer Upc Number
    029176070839
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176070839

Overview

Mfr description
BL310ZZ BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought