Motion
22232CAMKE4C3
Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore
Mi Item #04780994
MFR #22232CAMKE4C3
Price$2,809.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore
Mi Item #04780994
MFR #22232CAMKE4C3

Mfr description
22232CAMKE4C3S11 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,809.84/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    290 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    256282.26 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176082504
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    222
  • Static Load Capacity
    296747.88 lbf
  • UPC_NO
    029176082504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)